Beli chlorine tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AMTAST Tester PH ORP Chlorine Tester
    Mulai

    Rp10.999.900

    AMTAST Tester PH ORP Chlorine Tester
    Deskripsi:
    Pengukur Kualitas Air | Tester PH ORP Chlorine Tester AMT26 By AmtastTester PH ORP Chlorine Tester AMT26 By Amtast merupakan Alat Kualitas air portable untuk dapat mengukur baik asam dan basa (pH), beserta kandungan ORPnya yang sekaligus untuk mengukur kandungan klorin pada air.
    atribut:
    • Accuracy: 3%; 0.02ph, 2mv
    • Dimensions (mm): 42x33x183
    • Humidity (%RH): 85
    • Operating Temperature (°C): 0 to 50
    • Power: 4x AAA Batteries
    • Range: FCL/TCL: 0~3.50ppm; pH: -2.00~16.00; ORP: -1999~ +1999mv (optional ORP probe)
    • Resolution: 0.01ppm; 0.01pH; 1mv
    • Sample (ml): 5
  2. RANGER GERMANY Caster PU on PP Ball Bearing Red (Kastor PU)
    Mulai

    Rp369.900

    RANGER GERMANY Caster PU on PP Ball Bearing Red (Kastor PU)
    atribut:
    • Color: Red
    • Material: PU onPP
    • Width (mm): 32
    • Plate Size (mm): 95 x 67
    • Plate Hole Centres (mm): 70/76 x 45
    • Plate Hole Size (mm): 8.5
  3. ADVANTEC Residual chlorine measuring instrument ATK series
    Mulai

    Rp4.899.900

    ADVANTEC Residual chlorine measuring instrument ATK series
    Deskripsi:
    This is a simple measuring device that takes the test water into a colorimetric tube, adds a reagent, and performs colorimetric measurement in the detector. There are portable and smaller pocket-sized models available. The portable tester is compatible with the water quality tester and the ATC series of pH colorimeters.
    atribut:
    • Remark: For high concentration
  4. B-ONE Portable Free & Total Chlorine Tester
    Mulai

    Rp15.999.900

    B-ONE Portable Free & Total Chlorine Tester
    Deskripsi:
    Standard Accessories : - Reagent strip x 50pcs. - Testing bottle x 3. - Battery. - Clean Cloth. - Cup. - Distilled Water. - Manual. - Carrying case.
    atribut:
    • Range: 0-5.00ppm
    • Accuracy: ±0.03 + 1 Digit at <2.00ppm; ±3% FS + 1 Digit at >2.00ppm
    • Resolution: 0.01ppm
    • Operating Temperature (°C): 0-50
    • Operating Humidity: 85% RH
    • Data Memory: Storage/recall up to 150 points
    • Dimensions (mm): 70x135x65
    • Power Supply: DC 1.5V (UM4,AAA) battery x 4pcs
    • Response (s): < 5
    • Sample Capacity (ml): 10
  5. Milwaukee Instrument Digital Chlorine Tester
    Mulai

    Rp8.099.900

    Milwaukee Instrument Digital Chlorine Tester
    Deskripsi:
    The Milwaukee MW10 Free Chlorine Photometer lets you go digital with your testing. No more hit and miss testing with strips. Great for agriculture, aquariums, aquaculture & coral, labs, water treatment, classroom and more. This meter is also ideal for educators that want their students to learn the basics of water quality analysis to apply in the real world.Simply add the reagent and get a digital reading accurate to ±0.03 ppm within minutes.
    atribut:
    • Resolution (ppm): 0.01
    • Battery Type (V): 1x1.5 AAA
    • Meter Dimensions (mm): 81.30x61x38.1
    • Light Source: Light Emitting Diode @525 nm
    • Accuracy (ppm/%): '±0.03/±3 Of Reading at 25°C
    • Auto-shut Off Time (minute): After 2 Of Non-Use
    • Environment Temperature (°C): 0-50 Max RH 95% Non-Condensing
    • Light Detector: Silicon Photocell
    • Method: Adaptation Of USEPA Method 330.5 - The Reaction Between Free Chlorine And The DPD Reagent Causes A Pink Tint In The Sample.
    • Packaged Dimensions (mm): 115x115x84
    • Typical EMC Dev (ppm): ±0.01
  6. GAIN EXPRESS Chlorine Tester
    Mulai

    Rp919.900

    GAIN EXPRESS Chlorine Tester
    Deskripsi:
    One of the most important steps of swimming pool maintenance is water balance to keep the pool/spa water- SAFE. chlorine based tablet pool, pH needs to be correct. If pool water is not balanced correctly then chlorine sanitizer won't be working on killing germs and bacteria that can cause diarrhea/ear/skin infections.- COMFORTABLE. water balance needs to be correct or it will affect skin/eyes. pH should be neither too acidic nor basic in order to feel comfortable- CORROSION-FREE. imbalanced pool can be corrosive to the liner, ladders/hand rail and others like pumpCL2 can also get eaten up if lot of nitrogen (from debris, pee, sunscreen, sweat).It is best to test CL2 and pH levels all the time as they change daily depends on pool usage.High alkaline water leads to high pH. Low alkaline water leads to low pH. Keeping your pH levels w/in proper range is important for keeping your equipment and pool finish intact. Your chlorine will dissolve quicker with low pH level. High pH levels make chlorine inactive.This gives you useful info to adjust Chlorine and pH of your pool accordingly, if your tested results are beyond the recommended range below. A great tool that you might need for maintaining your pool water.Set Includes:1 x pH and Free Chlorine Tester with Probe1 x English Instruction Manual
    atribut:
    • Recommended Level: for pool and spa is 1.2 to 1.7ppm, for chlorine and 7.2 to 7.8 for pH
    • Size (mm): 190x120 (main unit); 150 long (probe w/ handle)
    • Power: 1 x AA 1.5V Alkaline Battery
    • Cable Length (mm): 130
    • Probe Length (mm): 48
  7. HYDRION Chlorine Test Kit Paper
    Mulai

    Rp319.900

    HYDRION Chlorine Test Kit Paper
    Deskripsi:
    Hydrion Chlorine Test Kit | Tes Klorin Air | Testkit / Teskit PaperHydrion Chlorine Test Paper merupakan alat test kit untuk pengukur kadar klorin bebas yang sederhana dan mudah untuk digunakan. Alat ini sanggup mengukur dalam range 10-50-100-200 ppm (range konsentrasi 10-200ppm).Cara Pakai:1. Celupkan dalam air yang akan diuji sekitar 1-2 menit.2. Angkat dan lihat perubahan warnanya.3. Bandingkan dengan Color Chart yang tersedia untuk memperkirakan kandungannya.Kapasitas: untuk sekitar 2000 test atau pengujianORIGINAL 100%
  8. Fort AC-Axial Blower Fan (Kipas Blower Aksial)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    Fort AC-Axial Blower Fan (Kipas Blower Aksial)
    atribut:
    • Voltage (V): AC 220-240
    • Frequency (Hz): 50/60
  9. Hanna Instruments Free Chlorine Checker
    Mulai

    Rp639.900

    Hanna Instruments Free Chlorine Checker
    Deskripsi:
    The Hanna Free Chlorine Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine absorbance and ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Free Chlorine Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.
  10. Milwaukee Instrument Powder Reagent
    Mulai

    Rp6.299.900

    Milwaukee Instrument Powder Reagent
    Deskripsi:
    The Total Chlorine reagent powder kit includes high-quality reagents that are ready-to-use with the MW11 Total Chlorine meter. The reagents use the DPD Method with a reaction between chlorine and reagent causing a pink tint in the sample. Simply add the reagent to the sample, wait for the reaction to take place and the photometer determines the concentration based on the color. The reagents are designed for use with samples that have an expected maxium range of 0.00 to 5.00 ppm (mg/L) total chlorine.
    atribut:
    • Label Types: Warning Product
  11. Test Strips Water Test Strip Chlorine (Kertas Uji Klorin)
    Mulai

    Rp98.900

    Test Strips Water Test Strip Chlorine (Kertas Uji Klorin)
    Deskripsi:
    Alat Strip Test Tes Kualitas Air Water Chlorine klorin
  12. Hanna Instruments Water Deionized (Air Deionisasi)
    Mulai

    Rp1.299.900

    Hanna Instruments Water Deionized (Air Deionisasi)
    Deskripsi:
    Distilled water, 3.75 LAir-tight seal to ensure the quality of the solutionMarked with lot number and expiry date
    atribut:
    • Volume (ml): 3785
  13. TESTO Gas Leak Detector
    Mulai

    Rp4.999.900

    TESTO Gas Leak Detector
    Deskripsi:
    -Quickly and handily checks methane and propane gas leak.-Bar graph display is easy to see.-Automatically checks for gas leak once power is supplied.-Equipped with an audible alarm (alarm sound intensifies as the concentration of gas increases).-It is suitable for checking gas leak from the piping connection part of gas equipment and burner. -Detection target: Methane, propane.
  14. OAKTON pH Meter
    Mulai

    Rp3.199.900

    OAKTON pH Meter
    atribut:
    • UNSPSC: 41115603
    • Auto Power OFF: Yes
    • Automatic Temperature Compensation: Yes
    • Display: Dual Line LCD
    • Operating Temperature Range (°F): 32 to 122
    • Temperature Accuracy (°F): ±0.9
    • Waterproof: Yes
  15. INDUSTRIAL TEST SYSTEMS Test Strip Chemical Single-Parameter (Strip Uji)
    46%
    Mulai

    Rp239.900

    INDUSTRIAL TEST SYSTEMS Test Strip Chemical Single-Parameter (Strip Uji)
    Deskripsi:
    Single-parameter chemical test strips have a reagent applied to a small piece of paper to test for the presence of specific chemicals, bacteria, and pollutants. The paper is applied to the sample and turns color to indicate the presence and level of the substance detected. The paper is then compared to a key to read the results.
    atribut:
    • UNSPSC: 41113035
    • Number of tests: 50
    • Test Detects For: Chlorine
    • Test Form: Strip
    • Test Parameter (ppm): 0 to 2000 Chlorine
    • Testing Parameters: Chlorine
  16. HAMMER CASTER Caster Nylon Stainless Steel Rigid (Kastor Nilon/Kastor Mati)
    21%
    Mulai

    Rp149.900

    HAMMER CASTER Caster Nylon Stainless Steel Rigid (Kastor Nilon/Kastor Mati)
    atribut:
    • Neck Type: off
    • Indeks Protection Type: 429G
  17. KRISBOW Three Step Trolley (Troli Tingkat / Troli Plastik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KRISBOW Three Step Trolley (Troli Tingkat / Troli Plastik)
    Deskripsi:
    Lengkapi peralatan Anda di rumah dengan Krisbow troli tiga tingkat ini sekarang. Terbuat dari material plastik bekualitas sehingga rak troli sangat kuat. Tambahan material aluminium pada rangka tiang troli menjadikan troli semakin kuat dan kokoh. Dilengkapi dengan empat roda bebas memudahkan Anda untuk membawa troli pada lorong sempit.
  18. Hanna Instruments Total Chlorine Checker
    Mulai

    Rp3.199.900

    Hanna Instruments Total Chlorine Checker
    Deskripsi:
    The Hanna Total Chlorine Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Total Chlorine Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.
    atribut:
    • Automatic Shut-off: After two minutes of non-use
    • Battery Type/Life: (1) 1.5V AAA
    • Chlorine Method: Adaptation of USEPA method 330.5, DPD method
    • Dimensions (mm): 81.5x61x37.5 (3.2\"x2.4\"x1.5\")
    • Ordering Information: HI711 Checker is supplied with (2) sample cuvettes with caps, total chlorine reagent starter kit for 6 tests (6 powder reagent packets), battery, instructions and Quick start guide.
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
    • Photometer/Colorimeter Light Detector: Silicon photocell
    • Photometer/Colorimeter Light Source (nm): LED @ 525
    • Total Chlorine Accuracy (ppm): +/-0.03 +/-3% of reading
    • Total Chlorine Range (ppm): 0.00 to 3.50
Daftar Harga chlorine tester Terbaru October 2026
AMTAST Tester PH ORP Chlorine TesterRp10.999.900
RANGER GERMANY Caster PU on PP Ball Bearing Red (Kastor PU)Rp369.900
ADVANTEC Residual chlorine measuring instrument ATK seriesRp4.899.900
B-ONE Portable Free & Total Chlorine TesterRp15.999.900
Milwaukee Instrument Digital Chlorine TesterRp8.099.900
GAIN EXPRESS Chlorine TesterRp919.900
HYDRION Chlorine Test Kit PaperRp319.900
Fort AC-Axial Blower Fan (Kipas Blower Aksial)Rp109.900
Hanna Instruments Free Chlorine CheckerRp639.900
Milwaukee Instrument Powder ReagentRp6.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)